Shop All Baking Utensils
Monarch
Cheesecloth
Mfr # N060-W36BX
Zoro # G011934995
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cheesecloth
- Color White
- Grade 50
- Material Cotton
- Number of Ply 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N060-W36BX
- Zoro # G011934995
- Country of Origin China
- Category Baking Utensils
Dimensions
Width | 24 in |
Length | 28 in |
Details
Product Type | Cheesecloth |
Color | White |
Grade | 50 |
Item | Cheesecloth |
Material | Cotton |
Number of Ply | 4-Ply |
Description
Cheesecloth, Color White, Grade 50, Length 28 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red (15303R)
- BAKEN JOY Ultra Moist Muffin Base 50lbs (6730150)
- UNION PRODUCTS HALWN BLOWMLD GHOST 31"" (56480)
- KITCHENAID Whip, Wire (5 & 6 Qt) (KN256WW)
- MONARCH Cheesecloth Boxes Grade 60 BLEACHED (N060-W37B)
- MONARCH Cheesecloth Boxes Grade 60 UNBLEACHED (N060-W37)
- MONARCH Cheesecloth Boxes Grade 50 UNBLEACHED (N060-W36U)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- RUBBERMAID COMMERCIAL Spatula, Hot, 9 1/2 In (FG196600RED)
- Monarch Baking Utensils