Shop All Baking Utensils
Monarch
Cheesecloth
Mfr # N060-W34-EA
Zoro # G911934989
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 10
- Width 12 in
- Color White
- Material Cotton
- Number of Ply 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N060-W34-EA
- Zoro # G911934989
- Country of Origin China
- Category Baking Utensils
Dimensions
Width | 12 in |
Length | 20 in |
Details
Grade | 10 |
Item | Cheesecloth |
Color | White |
Material | Cotton |
Number of Ply | 4-Ply |
Product Type | Cheesecloth |
Description
Cheesecloth, Color White, Grade 10, Length 20 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Coffee Creamer, 0.375 oz., PK200 (5000084652)
- COFFEE PRO Coffee Filters, PK200 (CPF200)
- FRIGIDAIRE Door Handle (316545301)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Extra Thick Rolled Oats 25lbs (1355B25)
- MONARCH Cheesecloth Boxes Grade 50 UNBLEACHED (N060-W36U)
- MONARCH Cheesecloth Boxes Grade 50 BLEACHED (N060-W36)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- MONARCH Cheesecloth Bags UNBLEACHED 2824 (N060-2824-UB)
- WINCO 5 1/4 in Dough Docker (RD-5)
- Monarch Baking Utensils