Shop All Bath Towels
Monarch
Chaise Lounge Covers Blue, 2PK
Mfr # CC-HS3085BL-2PK
Zoro # G306171593
product price: $18.45
/pk 2, $9.23/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 85
- Length 30
- Weight 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # CC-HS3085BL-2PK
- Zoro # G306171593
- UPC # 764950202524
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 85 |
Length | 30 |
Details
Item | Beach/Pool Towel |
Material | 100% Cotton |
Color | Blue |
Weight | 3.6 |
Description
STYLISH OUTDOOR CHAIR COVERS: These Las Rayas pool chair covers are made with soft 100% premium cotton interwoven with polyester flat woven stripes for a unique look at the beach or pool. Our terry towel pool chair covers match our Las Rayas beach towels.
OVERSIZED CHAISE LOUNGE COVER WITH 8 POCKET: Are you fed up when your pool towel blows off your pool chair? Our terry towel lounge chair cover is extra-large (30x85). The 8 terry pocket fits most beach and pool chairs so your towel will never blow away.
ABSORBENT LOUNGE CHAIR COVER: Made with the same 100% ring spin cotton pile as Las Rayas bath and beach towels, Our terry lounge chair cover towel wicks water fast and dries quickly so that you can just relax after a refreshing swim.
BEACH CHAIR COVERS ARE BETTER IN PAIRS: Pool goers will be jealous of your matching soft white terry chaise lounge covers. Buy a couple of two packs for the family and stake your claim to the best pool chairs.
LOUNGE CHAIR TOWEL COVER WASHING INSTRUCTIONS: These oversized beach chair covers can be washed under regular machine wash and should be air-dried (preferably). Alternatively, you can dry these on the low setting in the drier. Do not use bleach or fabric softener.
OVERSIZED CHAISE LOUNGE COVER WITH 8 POCKET: Are you fed up when your pool towel blows off your pool chair? Our terry towel lounge chair cover is extra-large (30x85). The 8 terry pocket fits most beach and pool chairs so your towel will never blow away.
ABSORBENT LOUNGE CHAIR COVER: Made with the same 100% ring spin cotton pile as Las Rayas bath and beach towels, Our terry lounge chair cover towel wicks water fast and dries quickly so that you can just relax after a refreshing swim.
BEACH CHAIR COVERS ARE BETTER IN PAIRS: Pool goers will be jealous of your matching soft white terry chaise lounge covers. Buy a couple of two packs for the family and stake your claim to the best pool chairs.
LOUNGE CHAIR TOWEL COVER WASHING INSTRUCTIONS: These oversized beach chair covers can be washed under regular machine wash and should be air-dried (preferably). Alternatively, you can dry these on the low setting in the drier. Do not use bleach or fabric softener.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- TOULOUSE Lateral File (IMTE450)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- MONARCH Salon Towels 16 x 28 Burgundy , 12PK (BB-1628-3BUR)
- MONARCH Salon Towels Jr Burgundy , 12PK (BBJ-1627-2.5BUR)
- MONARCH Silvadur Microfiber Salon ( 24 Pack), 24PK (M915109BK-SLV)
- MONARCH Salon Towels Jr Brown , 12PK (BBJ-1627-2.5BRN)
- OASIS Blended Terry Bath Towel Bale, White, 20in x 40, 55 lb, 12PK (BT6B55TZ)
- Monarch Bath Towels