Shop All Chartless Digital Recorder Accessories
This Product is Discontinued
Monarch
Card Reader (Discontinued)
Mfr # CFCR
Zoro # G1475433
This Product is Discontinued
Key Features
- For Use With DC1250-D00, DC1250-D01, DC1250-S00, DC1250-S01, DC1250-S10, DC1250-S11, DC2C1-U12-10000, DC2C1-U6-10000, DC2M1-U12-10000, DC2M1-U2-10000, DC2M1-U6-10000, Mfr. No. DC2C1-U2-10000
- Function No Software, USB Cable
- Includes Instructions
- Manufacturers Warranty Length 2 yr
- Accessory Type Card Reader, No Software
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # CFCR
- Zoro # G1475433
- Country of Origin China
- Category Chartless Digital Recorder Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Card Reader, No Software |
For Use With | DC1250-D00, DC1250-D01, DC1250-S00, DC1250-S01, DC1250-S10, DC1250-S11, DC2C1-U12-10000, DC2C1-U6-10000, DC2M1-U12-10000, DC2M1-U2-10000, DC2M1-U6-10000, Mfr. No. DC2C1-U2-10000 |
Function | No Software, USB Cable |
Includes | Instructions |
Accessory Type | Card Reader, No Software |
Features | No Software, USB Cable |
Product Type | Card Reader, No Software |
Description
Card Reader, No Software, Product Type Card Reader, No Software, Includes Instructions, Features No Software, USB Cable, Compatible with Grainger Part Number DC1250-D00, DC1250-D01, DC1250-S00, DC1250-S01, DC1250-S10, DC1250-S11, DC2C1-U12-10000, DC2C1-U6-10000, DC2M1-U12-10000, DC2M1-U2-10000, DC2M1-U6-10000, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.