Shop All Bath Towels
Monarch Brands
True Color Hand Towels , Hunter Green, 12PK
Mfr # P-HAND-HGREEN
Zoro # G111479365
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Brands
- MFR # P-HAND-HGREEN
- Zoro # G111479365
- Country of Origin Pakistan
- Category Bath Towels
Description
HOTEL BATH TOWEL PACK: Arkwrightfts quick-drying light True Color towel collection is made of 100% Cotton. Made from budget-friendly 13S ringspun yarn,the towel delivers a longer lasting towel that outranks competitive bathroom bath towels in the marketplace. BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case. TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom. CARING FOR YOUR TRUE COLOR TOWEL SETS: Our soft, lightweight bath towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk bath towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low. BULK BATH TOWEL CAR DRYING TOWEL: Although not designed for it, toward the end of their life, these can also be cut and used as towel rags for general cleaning around the house, the shop floor, garage or to dry your car
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- 1888 MILLS Wash Cloth, 12 In X 12 In, 12PK (W252-U-WHT-1-DP20)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- MADISON PARK Adrien Super Soft Cotton Towel Set - Dark Gray, 6 Piece (MPE73-665)
- LAS RAYAS Towels Bllue, 4PK (BT-HS3060-15BL)
- 1888 MILLS Bath Towel, 30x60, 20 lb, Rapture, 12PK (B578-U-WHT-1-8000)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- 1888 MILLS CROWN TOUCH HAND TOWEL, 16X30, 12PK (H857-U-VBG-1-CT20)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- Monarch Brands Bath Towels