Shop All Rags & Towels
Monarch Brands
T-Shirt Cleaning Rags - White - 1 lb Bag
Mfr # PNP-N080-W43-1
Zoro # G411471007
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Brands
- MFR # PNP-N080-W43-1
- Zoro # G411471007
- Country of Origin Pakistan
- Category Rags & Towels
Description
Premium T-shirt Material PREMIUM QUALITY RAGS: Made of 100% premium quality t-shirt material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low lint knit wiping rags. Bulk cotton rags provide superior lightweight absorbency. CHOOSE YOUR RAG PACK: A white knit cleaning rag is more cost-efficient than microfiber cleaning cloths. These bulk knit cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more We sell these multipurpose cleaning wipes by the pallet when fulfilled by our warehouse. AN ULTIMATELY VERSITILE CLEANING CLOTH: These Knit cleaning t-shirt rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. Bulk absorbent towels are ideal for all purposes. DURABLE CLEANING SUPPLIES: These knit cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning bulk rags are hearty and will not let you down. MACHINE WASHABLE RAGS: Often used for a cleaning wipe and toss, these knit cleaning rags are machine-washable, dry fast, and remain durable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Free Standing Paper Towel Holder with Weighted Base, Silver (ZOR96221)
- SPARTAN CHEMICAL On an' On 5 Gallon Floor Finish (407305)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton, PK6 (FGD15306WH00)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- MONARCH BRANDS Huck Towels - 16in x 26in - Blue, 12PK (PNP-ABSBNT-BLUE)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 10 Lb. Box (R020-C45-PU*10)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Blue Huck Towels, 10 Lb. Box (N010-C67*10)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- MONARCH BRANDS Qwick Wick Terry Towels, 12 x 12, Assorted Colors, 25 lb Bale Approximately 280/Bale (N-C60-25)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Red, 50 Rags/Box - M950R (M950R)
- BUFFALO White Turkish Toweling No. 50 Box (10595)
- Monarch Brands Rags & Towels