Shop All Rags & Towels
Monarch Brands
Qwick Wick Terry Towels, 12 x 12, Assorted Colors, 25 lb Bale Approximately 280/Bale
Mfr # N-C60-25
Zoro # G308997511
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color Assorted
- Application Foodservice; General Purpose; Industrial
- Width 12"
- Used On All Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Brands
- MFR # N-C60-25
- Zoro # G308997511
- UPC # 764950215210
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Width | 12" |
Length | 12" |
Details
Material | Cotton |
Item | Towels & Wipes |
Color | Assorted |
Application | Foodservice; General Purpose; Industrial |
Used On | All Surfaces |
Packaging Type | Bale |
Effective to Remove | Dust; Grease; Grime; Liquid; Oil; Soil |
Wipes per Container | 280 |
Type | Bar Towel |
Fragrance | Unscented |
Ply | 1 |
Description
Highly absorbent Qwick Wick washcloths combine the utility of blue, gold or green striped bar mops with the convenience of a hand towel. Low-lint, 100% cotton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- BSC PREFERRED High Density Trash Liners - Black, 60 Gallon, .67 Mil., 200PK (S-15515)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x6Ml, Black (B246)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Red, 50 Rags/Box - M950R (M950R)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Blue Huck Towels, 10 Lb. Box (N010-C67*10)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 10 Lb.Box (N090-R2R-10)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 25 Lb. Box (R020-C45-PU*25)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, White (13Y366)
- Monarch Brands Rags & Towels