Shop All Mops
Monarch Brands
Microfiber Tube Mop - 14oz , White, 12PK
Mfr # M600014W-CS
Zoro # G911474058
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Brands
- MFR # M600014W-CS
- Zoro # G911474058
- Country of Origin China
- Category Mops
Description
100% Microfiber HIGHLY ABSORBENT: This lint free mop has the ability to grab dirt and not let go. The mop is super absorbent it's really ideal for cleaning up spills. This means it's a great mop for use in fast food restaurants, grocery and convenience stores, kitchens or anywhere else liquid is spilled. MATERIAL: Our Arkwright tube mops are of premium quality and commercial grade. It's made from tubed and looped woven microfiber material. Our mop pad come in 11oz, 14oz, 18oz, & 21oz. Weight options. USAGE: Ideal for smooth surfaces and rougher surfaces like concrete and can be used on any floor surface hardwood, laminate, tile, vinyl at home, office, school, hospitals etc. This mop head will fit onto any standard mops. DESIGN: The tubed design decreases friction between the floors, giving you the smoothest mopping experience. The Arkwright tube mop is ideal for commercial use and designed for greater floor contact to improve cleaning power. The striped tube design reduces drag and improves user comfort. EASY TO USE: Our microfiber tube mop are 100% Machine washable for easy clean up once the floor washing is done. The microfiber mop includes improved headband and tail band construction to withstand up to 200 laundering cycles, and is bleach safe in hot and cold water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURPHYS 32 oz. Oil Soap Liquid for Wood and Hard Surfaces Concentrated (101163)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- RIDGID Fitting Brush, 7 1/2 in L Handle, 1-1/4 in L Brush, Silver, Plastic, 7 3/4 in L Overall (4100)
- FORMULA 409 Original Scent Multi-Surface Cleaner Liquid 64 oz (636)
- EAT-IN 18 in. Hygen Microfiber Wet Pad (EA1891752)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- HURRICANE SPIN MOP Spin Mop Replacemnt Head (8172-6)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 16 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97716V-PL)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZB9)
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 (6PVT9)
- ADVANTEX Mop 5"x18", PK300 (4831)
- Monarch Brands Mops