Monarch Brands

Herringbone Tea Towels , White, 288PK


product price: $203.99
/pk 288, $0.71/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% Cotton THE BEST HERRINGBONE KITCHEN TOWELS: Tough weave meets soft cotton with these 15in x 25in premium cotton absorbent, quick-drying, and stylish cleaning towels. Arkwright herringbone kitchen towels are as terrific for the home kitchen as they are in commercial kitchens. Some restaurants use herringbone kitchen towels as rustic bistro napkins. Absorbent, quick-drying, and stylish. KITCHEN TOWEL VALUE PACK: These large economical flat woven 15in x25in tea towels come in a bulk case pack of 288 cleaning cloths. Use them multiple times between washings. Keep extra fresh tea towels in your linen cupboard and say goodbye to disposable paper towels. THE MULTICOLORED, MULTIFACETED KITCHEN TOWEL: The herringbone weave design of our dishtowel is distinctively elevated by the color center stripe. Our kitchen hand towels feel classic and add a touch of elegance to any home, hotel, bar, restaurant, cafe, bed and breakfast, airbnb etc. LIGHTWeight AND QUICK DRYING: The flat weave nature of herringbone towels make our kitchen hand towels lightWeight , absorbent and quick-drying. They leave a lint-free, streak-free, and smooth finish when drying dishes, glasses, utensils or when cleaning countertops, tabletops, bars etc. MACHINE WASHABLE: Machine wash on regular cycle, do not use bleach or harsh chemicals. Tumble Dry low. They can be washed and reused many times without losing their absorbency or softness. After many, many uses, repurpose our kitchen towels as cleaning towels and rags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.