Monarch Brands

COOLMAX Mattress Pad - Twin


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

COOLING COMFORT: The MaxCool Mattress Pad is well-know for its cooling comfort thanks to DuPont CoolMax cooling fiber technology. This 40% CoolMax fiber - 60% polyester top layer is breathable, hypoallergenic, moisture-wicking, and water-resistant providing an exceptional cooling layer for warm sleepers. Unlike other polyester fabrics, the patented layers in Cool Max mattress pads provide protection and cool comfort for a better night's sleep. HIGH QUALITY PAD: Max Cool mattress protector pads are a high-quality choice with layers of protection. A soft quilted top layer helps moisture evaporate quickly. The inside layer provides absorbency, and a soft vinyl bottom layer protects your mattress and provides peace of mind. Wake up on a dry mattress every morning. EXCLUSIVE DESIGN: Our three layers of moisture resitant material are soft enough to go unnoticed and won't inhibit normal circulation or interrupt a comfortable nightfts sleep. The fitted skirt is made of 90 GSM poly-stretch microfiber designed to keep the mattress pad in place - even for the most restless sleepers. Packaged in a clear zipper bag-case with product info card graphics and a carrying handle for retail or storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.