Shop All Aprons
Monarch Brands
Bib Spun Poly Aprons , White, 48PK
Mfr # APRN-W-SPUN-CS
Zoro # G911575823
product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Brands
- MFR # APRN-W-SPUN-CS
- Zoro # G911575823
- Country of Origin China
- Category Aprons
Description
QUALITY: Arkwrightfts Mariposa Aprons collection is made from 100% Spun Polyester, designed to feel soft. These professional aprons are touch, economical and cover large surface area to protect you from spills, splashes and stains. FEATURES: Our spun poly aprons look neat and have a large surface area to cover you from spills, splashes and stains. Bib aprons have hemmed edges for toughness and durability. Elastic string and adjustable ties make it fit for any body type and is comfortable to use. MULTIPURPOSE: Suitable for restaurants, cafes, cooking, painting, serving, baking, kitchens, hotels, crafting and gardening, graffiti, Halloween dress up as well as seamstress work, etc. The apron set is perfect for businesses, kitchen cooking, bbq parties and birthday parties. CASE OF 48: Our bulk wholesale case of 48 professional and commercial-grade aprons feel soft and elegant, and provide guard to both the waist and the chest portion. These Mariposa Apron will have the ability to keep your garments spotless beneath. MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low Do not bleach. Color will not bleed, fade or transfer. Bib Apron should be washed and dried often and our Bib Apron can hold up to multiple washes without thinning out or unraveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 10 (B111/9980P912-10)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473F27 (473F27)
- ANSELL Chemical Resistant Apron, 3XL, 62" L, PK20 (68-4000)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- KITCHEN BASICS RITZ White Cotton Solid Apron (70413)
- CARHARTT Firm Duck Apron, Carhartt Brown, OS, (103439-211OS)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- SHIELDING INTERNATIONAL Lead Apron, Versa-Adjustable, Small, 24x32, Mauve (103532-M)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- Monarch Brands Aprons