Shop All Aprons
Monarch Brands
Bib Spun Poly Aprons - Black, 12PK
Mfr # P-APRN-B-SPUN
Zoro # G611575819
product price: $38.39
/pk 12, $3.20/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Brands
- MFR # P-APRN-B-SPUN
- Zoro # G611575819
- Country of Origin China
- Category Aprons
Description
QUALITY: Arkwrightfts Mariposa Aprons collection is made from 100% Spun Polyester, designed to feel soft. These professional aprons are touch, economical and cover large surface area to protect you from spills, splashes and stains. FEATURES: Our spun poly aprons look neat and have a large surface area to cover you from spills, splashes and stains. Bib aprons have hemmed edges for toughness and durability. Elastic string and adjustable ties make it fit for any body type and is comfortable to use. MULTIPURPOSE: Suitable for restaurants, cafes, cooking, painting, serving, baking, kitchens, hotels, crafting and gardening, graffiti, Halloween dress up as well as seamstress work, etc. The apron set is perfect for businesses, kitchen cooking, bbq parties and birthday parties. SET OF 12: 12-pack of professional and commercial-grade aprons feel soft and elegant. It's provides guard to both the waist and the chest portion, these Mariposa Apron will have the ability to keep your garments spotless beneath. MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low Do not bleach. Color will not bleed, fade or transfer. Bib Apron should be washed and dried often and our Bib Apron can hold up to multiple washes without thinning out or unraveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U99 (471U99)
- CUT PRO Cut Resistant Glove, PR (92748HVM)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- KAREWEAR Break-away Denim Apron (e0-5. 30 In. L)
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- KLEEN CHEF PVC General Use Polyester Apron, Yellow, Small (BLKC-ES-PVC-AP2Y)
- SURTEK Simple Leather Apron (124408)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- BON TOOL Bon 14-464 Apron, Nitrile (14-464)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- Monarch Brands Aprons