Shop All Dinner Napkins
Monarch
Bistro Napkins Grey , 12PK
Mfr # BISTRO-GY
Zoro # G306171852
product price: $15.19
/pk 12, $1.27/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Width 22
- Material 100% Polyester
- Length 18
- Weight 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # BISTRO-GY
- Zoro # G306171852
- UPC # 764950200933
- Country of Origin China
- Category Dinner Napkins
Dimensions
Width | 22 |
Length | 18 |
Details
Item | Napkin |
Color | Grey |
Material | 100% Polyester |
Weight | 1.56 |
Description
100% Spun Polyester
QUALITY: Monarch Brands Bistro Napkin collection is made from 100% spun Polyester, designed to feel soft. These napkins are commercial quality and restaurant-like Bistro Napkins are very absorbent and offer great soil and stain release.
MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties.
SET OF 12: 12-pack of Professional and premium quality yarn-dyed striped spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability.
SIZE: Our cloth napkins are a large size of 18 x 22 in. with hemmed edges to cover large surface area. It’s providing you perfect material with the benefits of commercial dish towels at the quality that you expect in your home.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Bistro Napkins should be washed and dried often, and napkins can hold up to multiple washes without thinning out or unraveling.
QUALITY: Monarch Brands Bistro Napkin collection is made from 100% spun Polyester, designed to feel soft. These napkins are commercial quality and restaurant-like Bistro Napkins are very absorbent and offer great soil and stain release.
MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties.
SET OF 12: 12-pack of Professional and premium quality yarn-dyed striped spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability.
SIZE: Our cloth napkins are a large size of 18 x 22 in. with hemmed edges to cover large surface area. It’s providing you perfect material with the benefits of commercial dish towels at the quality that you expect in your home.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Bistro Napkins should be washed and dried often, and napkins can hold up to multiple washes without thinning out or unraveling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Viva, Bouillon Spoon, Satin Finish, 18/10, 6.32" , set of 12 (S1401)
- VICTOR ALLEN 2.0 Seattle Dark Single Serve Cup, PK42 (FG016160RV)
- DITO DEAN Button, Off , W/Block, New Trs (22-5208)
- GE APPLIANCE Drain Pump Assembly (WH23X28418)
- MONARCH Bistro Napkins Orange , 12PK (BISTRO-ORG)
- MONARCH Bistro Napkins Reverse Baby Blue , 12PK (RV-BISTRO-BB)
- MONARCH Bistro Napkins Black , 12PK (BISTRO-BL)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- MONARCH Bistro Napkins Blue , 12PK (BISTRO-B)
- MONARCH Bistro Napkins Hunter Green , 12PK (BISTRO-HG)
- CAROLINES TREASURES Carolines Treasures BB3389NPKE Border Terrier Embroidered Napkins; Set of 4 (BB3389NPKE)
- Monarch Dinner Napkins