Shop All Dinner Napkins
Monarch
Bistro Napkin, PK 12
Mfr # PNP-BISTRO-B
Zoro # G211930049
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Black
- Width 22 in
- Length 18 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # PNP-BISTRO-B
- Zoro # G211930049
- Country of Origin China
- Category Dinner Napkins
Dimensions
Width | 22 in |
Length | 18 in |
Overall Width | 22 in |
Overall Length | 18 in |
Details
Item | Table Linens |
Shape | Rectangle |
Color | Black |
Material | Polyester |
Product Type | Napkin |
Description
Table Linens, Shape Rectangle, Product Type Napkin, Color Black, Diameter Not Applicable, Material Polyester, Overall Length 18 in, Overall Width 22 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Leg, Appliance - Zamak For - Part# Tb17 (TB17)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SENSIBLE PORTIONS Sensible Portions Veggie Straws Sea Salt, PK24 (HG30057)
- MONARCH Bistro Napkins Grey , 12PK (BISTRO-GY)
- MONARCH Bistro Napkins Black , 12PK (BISTRO-BL)
- MONARCH Bistro Napkins Reverse Baby Blue , 12PK (RV-BISTRO-BB)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- MONARCH Bistro Napkins Hunter Green , 12PK (BISTRO-HG)
- MONARCH Bistro Napkins Blue , 12PK (BISTRO-B)
- RITZ Café Solid Kitchen Towel Natural Ground/Putty Check (9860200)
- Monarch Dinner Napkins