Shop All Food Service Apparel
Monarch
Bistro Aprons Chalk Stripe , 12PK
Mfr # BISTROAPR-CHS
Zoro # G106171571
product price: $26.75
/pk 12, $2.23/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chalk Stripe
- Length 33
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # BISTROAPR-CHS
- Zoro # G106171571
- UPC # 764950006252
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 33 |
Width | 30 |
Details
Item | Aprons |
Color | Chalk Stripe |
Description
The brand provides with the best commercial and professional grade aprons available in the market by researching products thoroughly. We source out products from the best manufacturers across the world to meet the quality and standards desired by our customers.
Our long bistro aprons are oversized (33x30) with adjustable side ties. They can be fit to any kids or adult size. This chefs apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in Black, Burgundy and Chalkstripe
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 33x30 Inch
4. 65/35 poly/cotton twill material
Our long bistro aprons are oversized (33x30) with adjustable side ties. They can be fit to any kids or adult size. This chefs apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in Black, Burgundy and Chalkstripe
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 33x30 Inch
4. 65/35 poly/cotton twill material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO KNOB (77117)
- BEVERAGE-AIR Motor - Fan - Axial, 115V 60Hz 9W 1800Rpm (501-186D-02)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 20 oz., Plastic, Gold (TS501KB)
- MANITOWOC Relay, Starter (36A) (85-0491-3)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- MONARCH Half Bistro Aprons Pinstripe , 12PK (BISTROHLF-PNS)
- MONARCH Mariposa Aprons Bib Apron Black- , 12PK (APRN-B-SPUN)
- MONARCH Mariposa Aprons - Bib Apron White , 12PK (APRN-W-SPUN)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- MONARCH Bistro Aprons Black , 12PK (BISTROAPR-BLK)
- KNG M Childs White Chef Coat (2136WHTKM)
- Monarch