Shop All Food Service Apparel
Monarch
Bistro Aprons Black , 12PK
Mfr # BISTROAPR-BLK
Zoro # G606171958
product price: $16.15
/pk 12, $1.35/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 33
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # BISTROAPR-BLK
- Zoro # G606171958
- UPC # 764950006238
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 33 |
Width | 30 |
Details
Item | Aprons |
Color | Black |
Description
The brand provides with the best commercial and professional grade aprons available in the market by researching products thoroughly. We source out products from the best manufacturers across the world to meet the quality and standards desired by our customers.
Our long bistro aprons are oversized (33x30) with adjustable side ties. They can be fit to any kids or adult size. This chefs apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in Black, Burgundy and Chalkstripe
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 33x30 Inch
4. 65/35 poly/cotton twill material
Our long bistro aprons are oversized (33x30) with adjustable side ties. They can be fit to any kids or adult size. This chefs apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in Black, Burgundy and Chalkstripe
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 33x30 Inch
4. 65/35 poly/cotton twill material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Temperature Control Kit (R02.16.068.00)
- ROBOT COUPE Disc-Slicing 2Mm 1/16 (R210)
- WHIRLPOOL Icemaker (D7824706Q)
- MOFFAT Oven Element 4500W 208-220V E (M234107)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- MONARCH Half Bistro Aprons Pinstripe , 12PK (BISTROHLF-PNS)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- MONARCH Mariposa Aprons - Bib Apron White , 12PK (APRN-W-SPUN)
- MONARCH Bistro Aprons Chalk Stripe , 12PK (BISTROAPR-CHS)
- MONARCH Mariposa Aprons Bib Apron Black- , 12PK (APRN-B-SPUN)
- KNG XL Black Baggy Cargo Chef Pants (1138XL)
- Monarch