Shop All Disposable Specialty Batteries
Monarch
Battery, Lithium, 1/2 AA, 3.6V
Mfr # 5396-9906
Zoro # G2009537
original price:
$43.19
5% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1/2 AA
- Terminal Type - Batteries Button
- Shelf Life 10 yr
- Diameter 0.57 in
- Battery Chemistry Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-9906
- Zoro # G2009537
- Country of Origin Korea, Republic of
- Category Disposable Specialty Batteries
Dimensions
Battery Size | 1/2 AA |
Diameter | 0.57 in |
Overall Height | 0.98 in |
Height | 0.95 in |
Details
Terminal Type - Batteries | Button |
Item | Battery |
Shelf Life | 10 yr |
Battery Chemistry | Lithium |
Application | Electronics |
Voltage - Batteries | 3.6V DC |
Capacity - Batteries | 1,200 mAh |
Min. Operating Temp. | -67 Degrees F |
Battery Cross-Reference | 14250, CR14250, CR14250SE |
Voltage | 3.6 |
Battery Type | Lithium |
Standards | UL MH28122 |
Max. Operating Temp. | 176 Degrees F |
Description
Battery, Battery Size 1/2 AA, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,200 mAh, Battery Cross-Reference 14250, CR14250, CR14250SE, Application Electronics, Terminal Type - Batteries Button, Diameter 0.57 in, Height 0.95 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -67 Degrees F, Standards UL MH28122
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB94)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- EXELL BATTERY Exell Door Lock Battery Replaces A28110, A28100, 884952 (EBDL-8)
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- ULTRALAST PX28A, A544, 4LR44 Equivalent Battery (UL382226)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Dog Collar Battery (DC-5)
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- Monarch Disposable Specialty Batteries