Shop All Rags & Towels
Monarch
Bath Towel Size Terry Wipers - WHITE 50 lb bag
Mfr # N-W50FB-50BG
Zoro # G606171491
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Weight 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # N-W50FB-50BG
- Zoro # G606171491
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 20x40 to 24x50 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | White |
Weight | 50 |
Description
New white bath towel size wiping rags are cut from 100% cotton terry toweling fabric left over from newly woven towels. An extra large absorbent wiper that is ideal for soaking up spills.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401004)
- SPARTAN CHEMICAL CO. Consume Bio-Bowl 1 Quart Aqua Fresh With Citrus Scent Restroom Cleaner (339703)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10021-3 Dissolvabel Laundry Bag (10021-3)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- MONARCH Bar Mop Clean Up Terry Wipers - White50 lb bag (N-W69-50BG)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Box (R2-W50-10)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 50 lb Box (R-W80-50)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 50 lb bag (N-C60-50BG)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb box (N-W51W-5)
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- Monarch Rags & Towels