Shop All Rags & Towels
Monarch
Bath Towel Size Terry Wipers - WHITE 10 lb box
Mfr # N-W50FB-10
Zoro # G306171869
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 20x40 to 24x50
- Color White
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-W50FB-10
- Zoro # G306171869
- UPC # 765950200213
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 20x40 to 24x50 |
Details
Material | White |
Item | New Terry Rags |
Color | White |
Weight | 10 |
Description
New white bath towel size wiping rags are cut from 100% cotton terry toweling fabric left over from newly woven towels. An extra large absorbent wiper that is ideal for soaking up spills.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORB-ALL Cmpnd Sweep Green Sanding 50Lb (3402)
- DEWALT 15' Anti Static Hose for DEWALT Dust Extractors (DWV9316)
- SEM PRODUCTS MED NEUTRAL 16OZ AEROSOL (SE17183)
- SORBO Srbo Cobra Flipper Complete Squeegee 14 inch (3890)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- MONARCH Knit Wipers - White - New - 10lb Box (N-WPKSM-10)
- MONARCH Knit Wipers - White - New - 5lb Bag (N-WPKSM-5BG)
- MONARCH T-Shirt Reclaimed Rags - Colored - 50 lb Box (R-C45-50)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- Monarch Rags & Towels