Shop All Rags & Towels
Monarch
Bath Towel Size Terry Wipers - COLORED 10 lb bag
Mfr # N-C57F-10BG
Zoro # G906171627
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Size 22x44 to 27x57
- Color Assorted Colors
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-C57F-10BG
- Zoro # G906171627
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 22x44 to 27x57 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | Assorted Colors |
Weight | 10 |
Description
New colored bath towel size wiping rags are cut from 100% cotton terry toweling fabric left over from newly woven towels. An extra-large absorbent wiper that is ideal for soaking up massive spills.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES Head Frame Assembly - Wire Wall-Mate (9521)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGX2)
- MAYKKER 33 in Extension Pole, Wood (MP-MM-8)
- PF HARRIS Chem Resist Sprayer 32Oz (CR-32)
- MONARCH Shop Towels 100 Pack Red, 100PK (AT-STB100-BG)
- MONARCH Bath Towel Size Terry Wipers - WHITE25 lb box (N-W50FB-25)
- MONARCH Shop Towel Size Terry Wipers - COLORED 50 lb box (N-C60-50)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Box (N-W48NWB-10)
- MONARCH Optimal White T-Shirt Wipers - New - 10lb Box (N-WPK-10)
- MONARCH Shop Towel Size Terry Wipers - COLORED 10 lb bag (N-C60-10BG)
- PERFECT CLEAN Terry Cleaning Cloth 16" x 16", Orange, 5PK (TW4040AM-O)
- Monarch Rags & Towels