Shop All Stroboscopes
Monarch
Basic Stroboscope Kit, 30 to 10,000 FPM
Mfr # 6207-013
Zoro # G1466692
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.002%
- Includes Battery Charging Station
- Resolution 1 fpm
- Power Requirement Internal Rechargeable NiMH Battery
- Recharge Time Less Than 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6207-013
- Zoro # G1466692
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope, Includes Battery Charging Station, Resolution 1 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 10,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, Minimum Flash Duration 8 usec, External Triggers No External Triggers Included, Body Style Full Size, Battery Run Time 2 hr, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-5000-psi/kPa)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- LDI INDUSTRIES Straight Oil Gage, Seals: Buna N (G305-2)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1000)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- MONARCH Basic Battery LED Strobe Kit, 30-500,000 (6230-011)
- MONARCH Basic Battery LED Strobe, 30-500,000 (6230-010)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-011)
- Monarch Stroboscopes