Shop All Bath Towels
Monarch
Basic Arctic 24 x 48 Bath Towels , 12PK
Mfr # BASIC-2448-8
Zoro # G906171931
product price: $47.29
/pk 12, $3.94/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Single Open End 100% Cotton Pile, 18 Double Ground
- Width 48
- Length 24
- Color White
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # BASIC-2448-8
- Zoro # G906171931
- UPC # 764950832202
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Size | 24 in x 48 in |
Width | 48 |
Length | 24 |
Details
Item | Bath Towel |
Material | 10 Single Open End 100% Cotton Pile, 18 Double Ground |
Color | White |
Weight | 8 |
Description
The Article Collection is Monarch Brands Entry Level 100% Cotton Institutional Towel. This collection is made with 10 single open end yarn and Kare Bleaching for an optically white appearance and value price point. Bale packed for freight efficiency and highly cost effective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- MONARCH Salon Towels Jr Brown , 12PK (BBJ-1627-2.5BRN)
- MONARCH Salon Towels 16 x 28 Burgundy , 12PK (BB-1628-3BUR)
- MONARCH Salon Towels Jr Hunter , 12PK (BBJ-1627-2.5HUN)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- HASTINGS HOME 6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Blue/Navy) (544636OUP)
- Monarch Bath Towels