Shop All Stroboscope and Tachometer Accessories
Monarch
Basic 115 Vac Powered Strobe
Mfr # 6206-010
Zoro # G1439816
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Basic 115 Vac Powered Strobe
- Overall Width 3 11/16 in
- Features AC Powered, Cost Effective, Electronic Switching Provides Continuous Cool Operation, Lightweight for Easy Handling, Powerful Light Output - 20% Brighter than Competitive Models!, Tripod Mounting Bushing in the Handle
- Overall Length 9 in
- Overall Height 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6206-010
- Zoro # G1439816
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Overall Width | 3 11/16 in |
Overall Length | 9 in |
Overall Height | 3 9/16 in |
Details
Item | Basic 115 Vac Powered Strobe |
Accessory Type | Basic 115 Vac Powered Strobe |
Features | AC Powered, Cost Effective, Electronic Switching Provides Continuous Cool Operation, Lightweight for Easy Handling, Powerful Light Output - 20% Brighter than Competitive Models!, Tripod Mounting Bushing in the Handle |
Product Type | Powered Stroboscope |
Description
Basic 115 Vac Powered Strobe, Product Type Powered Stroboscope, Overall Height 3 9/16 in, Overall Length 9 in, Overall Width 3 11/16 in, Features AC Powered, Cost Effective, Electronic Switching Provides Continuous Cool Operation, Lightweight for Easy Handling, Powerful Light Output - 20 Percent Brighter than Competitive Models!, Tripod Mounting Bushing in the Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO CORPORATION PosiPen Mechanical Pull-Off Coating Thickness Gage for Ferrous Substrates (POSIPEN)
- SUPCO Temperature Alarm, -10 to 80F (TA2)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/15#)
- MONARCH Remote Optical Sensor (6180-057)
- MONARCH Lamp, Stroboscope (6280-030)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH Latching Carrying Case (6180-048)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- MONARCH Latching Carrying Case (6280-040)
- Monarch Stroboscope and Tachometer Accessories