Shop All Stroboscope and Tachometer Accessories
Monarch
AC Power Adapter, 9" H
Mfr # 6281-015
Zoro # G5892321
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nova-Pro Stroboscopes
- Length (In.) 7 in
- Width (In.) 4 in
- Height (In.) 9 in
- Includes AUS Wall Adapter, Euro Wall Adapter, UK Wall Adapter, USA Wall Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6281-015
- Zoro # G5892321
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 4 in |
Height (In.) | 9 in |
Overall Length | 7 in |
Overall Height | 9 in |
Overall Width | 4 in |
Details
Item | AC Power Adapter |
For Use With | Nova-Pro Stroboscopes |
Includes | AUS Wall Adapter, Euro Wall Adapter, UK Wall Adapter, USA Wall Adapters |
Accessory Type | AC Power Adapter |
Compatible Product Type | Nova-Pro Stroboscope |
Product Type | AC Power Adapter |
Description
AC Power Adapter, Product Type AC Power Adapter, Compatible Product Type Nova-Pro Stroboscope, Compatible with Manufacturer Model Number PSC-3U, Overall Height 9 in, Overall Length 7 in, Overall Width 4 in, Includes AUS Wall Adapter, Euro Wall Adapter, UK Wall Adapter, USA Wall Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- SEAWARD Portable Appliance Tester (AGT 100)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH Latching Carrying Case (6180-048)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- MONARCH Remote Contact Assembly (6180-074)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- MONARCH USB Interface Cable and Software (6180-031)
- EXTECH Reflective Tape, 23 In by 5/8 In, PK10 (461937)
- Monarch Stroboscope and Tachometer Accessories