Shop All Stroboscope and Tachometer Accessories
Monarch
6180-077 10Cm Contact Wheel
Mfr # 6180-077
Zoro # G1439700
product price: $18.99
/ea
Sold in multiples of 3 for $56.97
$56.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type 6180-077 10Cm Contact Wheel
- Overall Length 10 cm
- Compatible Product Type Remote Contact Assembly
- Product Type Linear Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-077
- Zoro # G1439700
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Overall Length | 10 cm |
Details
Item | 6180-077 10Cm Contact Wheel |
Accessory Type | 6180-077 10Cm Contact Wheel |
Compatible Product Type | Remote Contact Assembly |
Product Type | Linear Wheel |
Description
6180-077 10Cm Contact Wheel, Product Type Linear Wheel, Compatible Product Type Remote Contact Assembly, Compatible with Manufacturer Model Number PLT200, Overall Length 10 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Mini Air Regulator R262g, Glass Filled Nylon, 1/4" Npt, 250 Psi (R262G)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-910-5000-psi/kPa-PMC)
- DICKSON Cable, Extension, 100 Ft (A202)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- MONARCH Lamp, Stroboscope (6280-030)
- MONARCH AC Power Adapter, 9" H (6281-015)
- MONARCH Monarch Contact Wheel (6580-011)
- MONARCH Battery Charging Station, 9" H (6281-012)
- MONARCH Nova Strobe Dax-115 (6203-010)
- SHIMPO Datalogging Software, 5-1/2" L x 5-1/2" W (DT-2100-OP-PCS)
- Monarch Stroboscope and Tachometer Accessories