Shop All Stroboscope and Tachometer Accessories
Monarch
25 Ft Extension For Sensor Ros-P
Mfr # 6180-028
Zoro # G0633346
product price: $62.99
/ea
Sold in multiples of 2 for $125.98
$125.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male/Female 1/8 in Phone Plug Connectors
- Accessory Type 25 Ft Extension For Sensor Ros-P
- Compatible Product Type Monarch Sensor
- Overall Length 25 ft
- Product Type Extension Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-028
- Zoro # G0633346
- Country of Origin China
- Category Stroboscope and Tachometer Accessories
Dimensions
Overall Length | 25 ft |
Details
Item | 25 Ft Extension For Sensor Ros-P |
Includes | Male/Female 1/8 in Phone Plug Connectors |
Accessory Type | 25 Ft Extension For Sensor Ros-P |
Compatible Product Type | Monarch Sensor |
Product Type | Extension Cable |
Description
25 Ft Extension For Sensor Ros-P, Product Type Extension Cable, Compatible Product Type Monarch Sensor, Overall Length 25 ft, Includes Male/Female 1/8 in Phone Plug Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-179/CWG)
- FLUKE Banana Test Lead Kit, 10A (Fluke-L215)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1000)
- BAKER INSTRUMENTS 421AVND-100 Pressure Gauge, 0-100 PSI (421AVND-100)
- MONARCH Battery Charging Station, 9" H (6281-012)
- MONARCH Lamp, Stroboscope (6280-030)
- MONARCH Nova Strobe Dax-115 (6203-010)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH Remote Contact Assembly (6180-074)
- MONARCH Basic 115 Vac Powered Strobe (6206-010)
- REED INSTRUMENTS Replacement Large Diameter Cone Adapter (R7100-TIPL)
- Monarch Stroboscope and Tachometer Accessories