Shop All Mops
Monarch
24 in L Finish Applicator, White, Microfiber, PK12
Mfr # M870024FP
Zoro # G306171890
product price: $29.39
/pk 12, $2.45/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24 in
- Mop Head Color White
- Mop Head Material Microfiber
- Mop Type Finish Applicator
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 24 in |
Overall Length | 24 in |
Details
Mop Head Color | White |
Mop Head Material | Microfiber |
Mop Type | Finish Applicator |
Item | Finish Applicator |
Color | White |
Weight | 23 |
Description
MICROFIBER 18 FLAT FINISHING PAD
1 DOZEN PER POLY/10 POLY PER CARTON
WHITE STITCHING
UPC #764950-00448-7
1 DOZEN PER POLY/10 POLY PER CARTON
WHITE STITCHING
UPC #764950-00448-7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 10 oz. Trigger Spray, Contact Cleaner (02017)
- OIL-DRI Sorbents, 56 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90901)
- QWIKPRODUCTS QwikClean Foaming Coil Cleaner: 18oz. Can (QT2770)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- MONARCH Scrubbing Wet Flat Mop - 18" Green , 12PK (M800018G)
- MONARCH Tube Mop, Blue, Microfiber, M600021B (M600021B)
- MONARCH Tube Mop, Red, Microfiber, M600018R (M600018R)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- MONARCH 18 in L Scrubbing Mop, Blue Grey, Microfiber, PK120 (M400018-G/B)
- MONARCH Microfiber Flat Wet Mop - 24" Green , 12PK (M830024G)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- Monarch Floor Mops, Buckets & Wringers