Shop All Mops
Monarch
18 in L Scrubbing Mop, Blue Grey, Microfiber, PK120
Mfr # M400018-G/B
Zoro # G806171543
product price: $268.99
/pk 120, $2.24/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue Grey
- Mop Head Material Microfiber
- Mop Type Scrubbing Mop
- Weight 2.9
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18 in |
Details
Mop Head Color | Blue Grey |
Mop Head Material | Microfiber |
Mop Type | Scrubbing Mop |
Item | Scrubbing Mop |
Weight | 2.9 |
Color | Blue Grey |
Description
Industrial strength flat wet scrubbing mop is larger than standard scrubbing mops and features tough polypropylene ridges and durable stitched edges. Can be laundered up to 500x.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Task Wipers, XL, Unscented, PK2100, White, Box, 1-Ply Tissue, 14.40" x 16.40", 2100 PK (34256CT)
- UNGER ErgoTec Locking Cone (NCAN0)
- CLOROX Disinfectant, 16 Oz. Eucalyptus Peppermint, 6 PK (60152)
- PULEX Bucket Handle (SECC0023)
- MONARCH Tube Mop, Blue, Microfiber, M600021B (M600021B)
- MONARCH 24 in L Finish Applicator, White, Microfiber, PK12 (M870024FP)
- MONARCH Tube Mop, Red, Microfiber, M600014R (M600014R)
- MONARCH Tube Mop, Blue, Microfiber, M600014B (M600014B)
- MONARCH Tube Mop, Blue, Microfiber, M600018B (M600018B)
- MONARCH Scrubbing Wet Flat Mop - 18" Green , 12PK (M800018G)
- BONA FLOOR MOP SPRY MICRO 15"" (WM710013498)
- Monarch Mops