Shop All Caulks & Sealants
Momentive
White Silicone Seal Caulker, 10.3 oz White
Mfr # GE1702
Zoro # G110045318
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.75 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Momentive
- MFR # GE1702
- Zoro # G110045318
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Length | 1.75 in |
Width | 1.75 in |
Details
Item | Silicone Seal |
Color | White |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Duct Tape 2 inch x 60 yards TEAL (437-TE)
- LOCTITE Ultra Gel Minis High Strength Ethyl Cyanoacrylate Super Glue 0.1 oz (1906107)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 71, Red, High Strength, Liquid, 6 mL Bottle (27106)
- MINWAX Wood Putty Jar White (13616000)
- DAP 9 oz AMP Crystal Clear Polymer Advanced Hybrid Caulk Sealant, , 12PK (1025571)
- TRENDSPOT Gallon Fiber Duct Sealant (209174)
- USA INDUSTRIALS Sikaflex 219 LM Log Home Tan Elastomeric Polyurethane Sealant 300ml Cartridge (SIKA-106451)
- COMPONENT HARDWARE Aluminum Silicne Sealnt Crtrdge, 10.3 oz. (M90-1012)
- GREAT STUFF Smart Dispenser Yellow Polyurethane Insulating Foam Sealant 12 oz (99108862)
- SIKAFLEX SelfLeveling Sealant, Gray, 101 floz Cartridge (515304)
- DOW Sealant Foam Insulation 20Oz (11073754)
- Momentive Caulks & Sealants