Shop All Gasket Sealants
Momentive
Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F
Mfr # RTV102 12C
Zoro # G7189889
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface
- Color White
- Size 10.1 oz.
- Temp. Range -75 to 400 Degrees F
- Sealant Container Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Momentive
- MFR # RTV102 12C
- Zoro # G7189889
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz. |
Details
Application | General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface |
Color | White |
Temp. Range | -75 to 400 Degrees F |
Sealant Container | Cartridge |
Item | Sealant,Silicone,10.1 oz.,White |
Full Cure | 3 Days |
Number of Components | Single Component |
Standards | FDA 21 CFR 177.2600, NSF 51, MIL-A-46106 Group 1 Type 1 |
Specific Gravity | 1.05 |
Tensile Strength | 400 psi |
Adhesive Grouping | Caulks & Sealants |
Functional Cure | Moisture |
Chemical Base | Silicone |
Description
Sealant,Silicone,10.1 oz.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Pro-Duct Tape 110, 2x60yd., Yellow (PRO-DUCT 110)
- SCOTCH Painters Masking Tape, 1 in., Blue, PK6 (209024EVP)
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- PERMATEX Permatex Automotive Indian Head Gasket Shellac Compound 2 oz bottle (20539)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- PERMTX-LOCKT Motoseal 1 Ultimate Gasket Maker Grey (P13-29132)
- Momentive Gasket Sealants & Makers