Shop All Caulks & Sealants
Momentive
Clear Silicone Seal Caulker, 10.3 oz ClearTranslucent
Mfr # GE1701
Zoro # G210045324
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75 in
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Momentive
- MFR # GE1701
- Zoro # G210045324
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Width | 1.75 in |
Length | 1.75 in |
Details
Item | Silicone Seal |
Color | Clear |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- MOMENTIVE Black Silicone Seal Caulker, 10.3 oz Black (GE1003)
- MOMENTIVE Almond Silicone Seal Caulker, 10.3 oz Bisque/Almond (GE1705)
- MOMENTIVE White Silicone Seal Caulker, 10.3 oz White (GE1702)
- NOVAGARD SOLUTIONS Novagard 02-MX001110 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Gray (02-MX001110)
- MOR-FLEXX Sashco Gray Acrylic Rubber Caulk 10.5 oz (15020)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- DAP HVAC Sealant, 10.3 oz, Aluminum (08012)
- Momentive Caulks & Sealants