Shop All Decorative Rugs
Momeni
Momeni VALENVAL-4IVY2030 Hand Tufted Valencia Rectangle Rug; Ivory - 2 x 3 ft.
Mfr # VALENVAL-4IVY2030
Zoro # G103702822
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Momeni
- MFR # VALENVAL-4IVY2030
- Zoro # G103702822
- UPC # 39425415564
- Country of Origin China
- Category Decorative Rugs
Description
Valencia Rug
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Ivory
- Size: 2' x 3'
- Pile Height: 0.25
- Shape: Rectangle
- Collection: Valencia
- Design: VAL-4
- Backing: No Backing
- Material: Wool and Viscose
- Construction: Hand Tufted
- Country of Origin: India
- Color Family: Off-White
- Standard Size: 2' x 3'
- Indoor/Outdoor: Indoor
- Style: Transitional
- Pattern: Floral
- Area: 6"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- FLASH FURNITURE Kai Commercial Grade 30" High Backless Copper Indoor-Outdoor Barstool (ET-BT3503-30-POC-GG)
- MOMENI Metro 5 ft. x 8 ft. Rug - Ivory (METROMT-21IVY5080)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Shag and Flokati Pearl Hand Tufted Rug (SG554A-5)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- LIVABLISS Ez Jute EZT-2311 Machine Washable Area Rug (EZT2311-810)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- HOMEROOTS 2 x 10 ft. Blue & Multi Color Large Floral Indoor & Outdoor Runner Rug (384815)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Soho Black and White Hand Tufted Rug (SOH712D-210)
- Momeni Decorative Rugs