Shop All Decorative Rugs
Momeni
Momeni ISABEISA-7PNK2030 Isabella Machine Made 100 Percent Polyester Rectangle Rug; Pink - 2 ft. x 3 ft.
Mfr # ISABEISA-7PNK2030
Zoro # G403775854
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Momeni
- MFR # ISABEISA-7PNK2030
- Zoro # G403775854
- UPC # 39425390304
- Country of Origin China
- Category Decorative Rugs
Description
Our hallmark remains working with strong, luxurious jute fibre to create innovative, stylish and durable rugs. Ours are the best braided rugs on earth. Your satisfaction is our priority. We pledge to provide you the best quality and service possible. We want your experience to be delightful. Give us the opportunity to share our commitment of quality and service with you.
Features- Isabella Machine Made 100 Percent Polyester Rug
- Hand loomed multi tone shag made of super soft polyester yarns
- Thick and thin yarns with variegated tonal colorations
- Deep pile shag for the ultimate in comfort
- 100% polyester
- For most of our collection, thats done within our own design team
- Our product is decorated with charming designs and more comfortable for use
- Color: Pink
- Size: 2' x 3'
- Shape: Rectangle
- Material: 100% Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- HON Mesh Task Chair (SVM1ALC90TK)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- MOMENI Tangier Indian Hand Tufted Area Rug, Multi - 3 ft. 6 in. x 5 ft. 6 in. (TANGITAN23MTI3656)
- MOMENI Metro 5 ft. x 8 ft. Rug - Ivory (METROMT-21IVY5080)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Lavender (PTB122A-8)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-210)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Rust Traditional Rug (LNH214R-8SQ)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 3 X 5 Ft. (PRL7734C-3)
- Momeni Decorative Rugs