Shop All Lubricants
Molykote
Bearing Grease, Beige, 14.1 oz
Mfr # 2405831
Zoro # G111058195
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 14.1 oz
- Four-Ball Wear 1 mm
- Viscosity Index 55
- Base Oil Synthetic
- Dropping Point 563 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molykote
- MFR # 2405831
- Zoro # G111058195
- Country of Origin Germany
- Category Lubricants
Dimensions
Container Size | 14.1 oz |
Details
Four-Ball Wear | 1 mm |
Viscosity Index | 55 |
Item | Bearing Grease |
Base Oil | Synthetic |
Dropping Point | 563 Degrees F |
Standards | 29 CFR 1910.1200, GHS |
Color | Beige |
Application | Bushings, Machining Spindles, Plain Bearings, Power Screw Drives, Rolling Element Bearings, Sleeves, Slides Guides, Tracks |
Series | BG-20 |
Flash Point | 212 Degrees F |
Container Type | Cartridge |
Thickener | Lithium Complex |
Minimum Operating Temperature | -49 Degrees F |
Maximum Operating Temperature | 356 Degrees F |
NLGI Viscosity Grade | 2 |
Description
Bearing Grease,Beige,14.1 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- NSK NSK 6301, 6300 Series Single Row Deep Groove Ball Bearing (6301)
- DUPAGE Stainless Steel Hose Clamp, 9/16" To 1-1/16", Sae 10, 10PK (B10HS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4112876)
- MOLYKOTE Heavy Duty Lubricating Paste (DC2076675)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- MOLYKOTE Molykote 111 Compound (4109803)
- MOLYKOTE Molykote 111 O-Ring Grease, 150g Tube (4109788)
- MOLYKOTE High Temperature Grease, 14.1 oz (2858070)
- PERMTX-LOCKT Ultra Slick Engine Assembly Lube- 4 Oz. (P13-81950)
- Molykote Penetrants and Lubricants