Shop All DC Gear Motors
This Product is Discontinued
Molon
DC Gearmotor, PM, 24VDC, Parallel (Discontinued)
Mfr # CJM-2407-122X
Zoro # G6117553
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 80 in-oz
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molon
- MFR # CJM-2407-122X
- Zoro # G6117553
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 2.75 in |
Height (Dimension O) | 3.5 in |
Shaft Dia. (Dimension U) | 1/4 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 80 in-oz, Starting Torque 60 in-lb, Rotation Reversible, Application Coffee Brewing Machines, Vending Machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.