Shop All Tapered Roller Bearings
Moline Bearing
Take-Up Brg, 3 7/16 in Bore, Steel Insert
Mfr # 19351307
Zoro # G1161567
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 13/16 in
- Housing Cast Iron
- Length 10 1/4 in
- Self-Aligning +/-1 Degrees
- Bearing Type Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19351307
- Zoro # G1161567
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Height | 7 13/16 in |
Length | 10 1/4 in |
Bolt Hole Size | 1 3/4 in |
Width | 5 in |
Overall Height | 7.812 in |
Overall Length | 10.25 in |
Bore Diameter | 3 7/16 in |
Overall Width | 5 in |
Bore Diameter Tolerance | +0.002/-0.000 in |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 7.812 in, Overall Length 10.25 in, Overall Width 5 in, Shaft Locking Type Set Screws, System of Measurement Inch, Application Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening, Bore Diameter Tolerance +0.002/-0.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50115N-6-M5-PK5)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- MOLINE BEARING Take-Up Brg, 1 15/16 in Bore, Steel Insert (19351115)
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (15115)
- Moline Bearing Tapered Roller Bearings