Shop All Tapered Roller Bearings
Moline Bearing
Take-Up Brg, 2 in Bore, Steel Insert
Mfr # 19351200
Zoro # G1161777
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/4 in
- Self-Aligning +/-1 Degrees
- Locking Type Wide Slot Take Up
- Bearing Type Roller
- Housing Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19351200
- Zoro # G1161777
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Height | 4 3/4 in |
Length | 6 5/16 in |
Bolt Hole Size | 1 in |
Width | 3 1/2 in |
Bore Diameter | 2 in |
Overall Height | 4.75 in |
Bore Diameter Tolerance | +0.001/-0.000 in |
Overall Length | 6.312 in |
Overall Width | 3.5 in |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 4.75 in, Overall Length 6.312 in, Overall Width 3.5 in, Shaft Locking Type Set Screws, System of Measurement Inch, Application Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening, Bore Diameter Tolerance +0.001/-0.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- MOLINE BEARING Take-Up Brg, 1 15/16 in Bore, Steel Insert (19351115)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- TIMKEN TRB Single Cone <4 OD, 15102-2 (15102-2)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L44645 (L44645)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- Moline Bearing Tapered Roller Bearings