Shop All Tapered Roller Bearings
Moline Bearing
Take-Up Brg, 2 7/16 in Bore, Steel Insert
Mfr # 19351207
Zoro # G1161451
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Wide Slot Take Up
- Bearing Type Roller
- Length 7 13/16 in
- Height 6 in
- Self-Aligning +/-1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19351207
- Zoro # G1161451
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Length | 7 13/16 in |
Height | 6 in |
Width | 4 in |
Bolt Hole Size | 1 1/2 in |
Overall Width | 4 in |
Overall Length | 7.812 in |
Overall Height | 6 in |
Bore Diameter Tolerance | +0.001/-0.000 in |
Bore Diameter | 2 7/16 in |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 6 in, Overall Length 7.812 in, Overall Width 4 in, Shaft Locking Type Set Screws, System of Measurement Inch, Application Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening, Bore Diameter Tolerance +0.001/-0.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- SPEEDAIRE Aftercooler (P14477B)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- MOLINE BEARING Take-Up Brg, 1 15/16 in Bore, Steel Insert (19351115)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- BOWER Tapered Roller Bearing Cone - 2.4375 In Id X 1.5625 In W (H913842)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- NSK Tapered Roller Metric Type, #HR30210J (HR30210J)
- TIMKEN TIM M12610 3110-00-830-1714, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (M12610 3110-00-830-1714)
- Moline Bearing Tapered Roller Bearings