Shop All Tapered Roller Bearings
Moline Bearing
Take-Up Brg, 2 15/16 in Bore, Steel Insert
Mfr # 19351215
Zoro # G1161436
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Roller
- Locking Type Wide Slot Take Up
- Housing Cast Iron
- Length 9 1/8 in
- Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19351215
- Zoro # G1161436
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Length | 9 1/8 in |
Height | 6 3/4 in |
Width | 4 1/2 in |
Bolt Hole Size | 1 1/2 in |
Bore Diameter | 2 15/16 in |
Bore Diameter Tolerance | +0.001/-0.000 in |
Overall Height | 6.75 in |
Overall Length | 9.125 in |
Overall Width | 4.5 in |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 6.75 in, Overall Length 9.125 in, Overall Width 4.5 in, Shaft Locking Type Set Screws, System of Measurement Inch, Application Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening, Bore Diameter Tolerance +0.001/-0.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L050 (300L050G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (40BS15H X 1 3/16)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- MOLINE BEARING Take-Up Brg, 1 15/16 in Bore, Steel Insert (19351115)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET123-2 (SET123-2)
- TIMKEN Tapered Roller Bearing 8-24 Od, Trb Single Cup 12-18 Od (93125)
- BCA Tapered Roller Bearing (L44649)
- Moline Bearing Roller Bearings