Shop All Spherical Roller Bearings
Moline Bearing
Take-Up Brg, 2 15/16 in Bore, Steel Insert
Mfr # 19251215
Zoro # G1158399
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Roller
- Temp. Range -40 Degrees to 250 Degrees F
- Width 3 7/8 in
- Locking Type Wide Slot Take Up
- Self-Aligning +/-1 1/2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19251215
- Zoro # G1158399
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Width | 3 7/8 in |
Length | 9 1/8 in |
Height | 6 3/4 in |
Bolt Hole Size | 1 1/2 in |
Bore Diameter Tolerance | +0.001/-0.000 in |
Overall Height | 6.75 in |
Bore Diameter | 2 15/16 in |
Overall Width | 3.875 in |
Overall Length | 9.125 in |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 6.75 in, Overall Length 9.125 in, Overall Width 3.875 in, Shaft Locking Type Set Screws, System of Measurement Inch, Application Air Handling, Conveying, Food Processing, Paper and Forestry, Screening, Bore Diameter Tolerance +0.001/-0.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- D&D 54" Outside Length, 5/8" Top Width, 1 Ribs (5VX540)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-252-4FP)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19221108)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- Moline Bearing Spherical Roller Bearings