Shop All Tapered Roller Bearings
Moline Bearing
Take-Up Brg, 1 3/4 in Bore, Steel Insert
Mfr # 19351112
Zoro # G1154007
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/4 in
- Length 6 5/16 in
- Housing Cast Iron
- Locking Type Wide Slot Take Up
- Self-Aligning +/-1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moline Bearing
- MFR # 19351112
- Zoro # G1154007
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Height | 4 3/4 in |
Length | 6 5/16 in |
Width | 3 1/2 in |
Bolt Hole Size | 1 in |
Bore Diameter Tolerance | +0.001/-0.000 in |
Overall Height | 4.75 in |
Overall Width | 3.5 in |
Overall Length | 6.312 in |
Bore Diameter | 1 3/4 in |
Description
Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/4 in, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 4.75 in, Overall Length 6.312 in, Overall Width 3.5 in, Shaft Locking Type Set Screws, System of Measurement Inch, Application Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening, Bore Diameter Tolerance +0.001/-0.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 60mm, Industry 6012-2RSJEM (6012 2RS JEM)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- SMC Y Union, 5/16 in., TubexTube (KQ2U09-00A)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- MOLINE BEARING Take-Up Brg, 1 15/16 in Bore, Steel Insert (19351115)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- TIMKEN TIM-18200, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18200 (18200)
- TIMKEN TIM-23100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 23100 (23100)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.0625 In Od X 0.5625 In W; Case Carburized Steel (1328)
- TIMKEN TIM-537, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 537 (537)
- Moline Bearing Roller Bearings