Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 5 15/16in Bore, Cst Iron
Mfr # 19341515
Zoro # G2779643
product price: $5,459.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,459.99
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19341515
- Zoro # G2779643
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5 15/16 in |
Dimension H | 3 1/4 in |
Dimension F | 1 in |
Overall Width | 9 in |
Dimension M | 6 11/16 in |
Bolt Size | 1 in |
Dimension D | 18 1/4 in |
Overall Length | 22 in |
Dimension A | 9 in |
Dimension B | 22 in |
Dimension C | 6 1/4 in |
Dimension G | 2 in |
Dimension J | 13 3/16 in |
Dimension L | 9 3/8 in |
Overall Height | 13.187 in |
Mount Hole Size | 2 in |
Mount Hole Center-to-Center Length | 18.25 in |
Mount Hole Center-to-Center Width | 3.75 in |
Center Height | 6 11/16 in |
Base Height | 3.25 in |
Mounting Bolt Size | 1 in |
Bore Diameter | 5 15/16 in |
Base Width | 6.25 in |
Description
Pillow Block Bearing, Base Height 3.25 in, Base Width 6.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 5 15/16 in, Bore Type Cylindrical, Center Height 6 11/16 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 915 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 18.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19321115)
- CLESCO PBCH-BS-293 Pillow Block Bearing (PBCH-BS-293)
- Moline Bearing Pillow Block Bearings