Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 4 1/2 in Bore, Cast Iron
Mfr # 19341408
Zoro # G1160429
product price: $2,135.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19341408
- Zoro # G1160429
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 4 1/2 in |
Overall Length | 16.625 in |
Dimension G | 1 3/16 in |
Bolt Size | 3/4 in |
Dimension H | 2 3/4 in |
Dimension C | 4 5/8 in |
Dimension M | 4 3/4 in |
Dimension D | 13 1/2 in |
Dimension B | 16 5/8 in |
Dimension J | 9 3/8 in |
Dimension F | 3/4 in |
Overall Height | 9.375 in |
Dimension L | 6 1/4 in |
Dimension A | 6 3/4 in |
Overall Width | 6.75 in |
Mount Hole Center-to-Center Width | 2.5 in |
Base Width | 4.63 in |
Mount Hole Center-to-Center Length | 13.5 in |
Mounting Bolt Size | 3/4 in |
Base Height | 2.75 in |
Bore Diameter | 4 1/2 in |
Mount Hole Size | 1 3/16 in |
Center Height | 4.75 in |
Description
Pillow Block Bearing, Base Height 2.75 in, Base Width 4.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Center Height 4.75 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,360 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 13.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19321207)
- MOLINE BEARING 5 M2000 4-BOLT PB EXP (19141500)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19321115)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- DAYTON 2X403 Pillow Block Bearing (2X403)
- Moline Bearing Pillow Block & Flange Bearings