Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 3 in Bore, Ductile Iron
Mfr # 49342300
Zoro # G1161208
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Ductile Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 49342300
- Zoro # G1161208
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 in |
Dimension A | 4 1/2 in |
Overall Width | 4.5 in |
Dimension F | 5/8 in |
Overall Height | 6.812 in |
Overall Length | 11.75 in |
Dimension H | 1 7/8 in |
Dimension G | 1 3/8 in |
Dimension J | 6 13/16 in |
Dimension M | 3 13/100 in |
Bolt Size | 5/8 in |
Dimension C | 3 3/4 in |
Dimension L | 4 5/8 in |
Dimension B | 11 3/4 in |
Dimension D | 9 1/2 in |
Mount Hole Center-to-Center Length | 9.5 in |
Mount Hole Center-to-Center Width | 2 1/8 in |
Bore Diameter | 3 in |
Base Width | 3.75 in |
Center Height | 3 1/8 in |
Mount Hole Size | 1 3/8 in |
Base Height | 1.88 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 1.88 in, Base Width 3.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/8 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6207Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6207Z C3)
- GENTEQ Motor, 1/2 HP, 1050 rpm, 48,120/240V AC (6505V)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- DIXON Band Clamp Portable LocKing Hand Tool (F38)
- MOLINE BEARING 5 M2000 4-BOLT PB EXP (19141500)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19321115)
- DODGE Double Interlock Pillow Block, Expansion, 2-Bolt Base, P2B-DI-203RE (060202 P2B-DI-203RE)
- Moline Bearing Pillow Block Bearings