Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 3 7/16in Bore, Duct Iron
Mfr # 49342307
Zoro # G1160989
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Ductile Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 49342307
- Zoro # G1160989
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Dimension J | 8 in |
Overall Height | 8 in |
Dimension B | 13 3/4 in |
Dimension F | 3/4 in |
Dimension C | 4 1/2 in |
Bolt Size | 3/4 in |
Dimension D | 10 9/16 in |
Dimension H | 2 1/4 in |
Overall Length | 13.75 in |
Dimension M | 3 3/4 in |
Overall Width | 5 in |
Dimension L | 5 5/16 in |
Dimension A | 5 in |
Dimension G | 1 1/2 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Base Height | 2.25 in |
Center Height | 3.75 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 1 1/2 in |
Mount Hole Center-to-Center Length | 11 in |
Bore Diameter | 3 7/16 in |
Base Width | 4.5 in |
Description
Pillow Block Bearing, Base Height 2.25 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3.75 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19321111)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19321207)
- CLESCO 5/8" ID Pillow Block Bearing Press Steel, Ball Bearing (PBPS-BL-062)
- Moline Bearing Pillow Block & Flange Bearings