Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 3 15/16in Bore, Cst Iron
Mfr # 19341315
Zoro # G1161366
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 11 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moline Bearing
- MFR # 19341315
- Zoro # G1161366
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 15/16 in |
Overall Width | 6.25 in |
Dimension D | 11 11/16 in |
Dimension F | 3/4 in |
Dimension M | 4 1/4 in |
Dimension G | 1 1/8 in |
Dimension A | 6 1/4 in |
Dimension C | 4 1/2 in |
Dimension H | 2 7/16 in |
Dimension L | 5 3/4 in |
Overall Length | 15.25 in |
Bolt Size | 3/4 in |
Dimension J | 8 1/2 in |
Dimension B | 15 1/4 in |
Overall Height | 8.5 in |
Mount Hole Size | 1 1/8 in |
Mounting Bolt Size | 3/4 in |
Base Height | 2.44 in |
Center Height | 4.25 in |
Mount Hole Center-to-Center Width | 2.25 in |
Bore Diameter | 3 15/16 in |
Base Width | 4.5 in |
Mount Hole Center-to-Center Length | 11 11/16 in |
Description
Pillow Block Bearing, Base Height 2.44 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4.25 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,530 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 11 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- NATIONAL Small Bore Metric Seals, 75X95X10-R2LS32-S (75X95X10-R2LS32-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 7/16 in Bore dia (1C-043-A)
- SUMNER Flange Spreader, 4 In, 150-1500 Lbs (784002)
- MOLINE BEARING 5 M2000 4-BOLT PB EXP (19141500)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19321115)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- Moline Bearing Pillow Block & Flange Bearings