Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 3 1/2in Bore, Duct Iron
Mfr # 49322308
Zoro # G1161269
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Ductile Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 10 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 49322308
- Zoro # G1161269
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 1/2 in |
Dimension G | 1 13/16 in |
Dimension F | 7/8 in |
Bolt Size | 7/8 in |
Dimension M | 3 3/4 in |
Dimension A | 5 in |
Dimension C | 4 1/16 in |
Dimension D | 10 15/16 in |
Dimension J | 7 15/16 in |
Dimension L | 5 5/16 in |
Overall Height | 7.937 in |
Dimension H | 2 1/4 in |
Overall Width | 5 in |
Overall Length | 13.75 in |
Dimension B | 13 3/4 in |
Base Height | 2.25 in |
Bore Diameter | 3 1/2 in |
Center Height | 3.75 in |
Mount Hole Center-to-Center Length | 10 15/16 in |
Base Width | 4.06 in |
Mount Hole Size | 1 13/16 in |
Mounting Bolt Size | 7/8 in |
Description
Pillow Block Bearing, Base Height 2.25 in, Base Width 4.06 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height 3.75 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- Moline Bearing Pillow Block & Flange Bearings