Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 2 7/16in Bore, Duct Iron
Mfr # 49322207
Zoro # G1160946
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Ductile Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 49322207
- Zoro # G1160946
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Dimension B | 10 3/8 in |
Dimension C | 3 in |
Dimension G | 1 5/8 in |
Dimension L | 4 in |
Dimension A | 4 in |
Dimension M | 2 3/4 in |
Overall Width | 4 in |
Overall Length | 10.375 in |
Overall Height | 6 in |
Dimension H | 1 5/8 in |
Dimension D | 7 13/16 in |
Bolt Size | 5/8 in |
Dimension J | 6 in |
Dimension F | 5/8 in |
Center Height | 2.75 in |
Mount Hole Size | 1 5/8 in |
Base Height | 1.63 in |
Mounting Bolt Size | 5/8 in |
Base Width | 3 in |
Mount Hole Center-to-Center Length | 7 51/64 in |
Bore Diameter | 2 7/16 in |
Description
Pillow Block Bearing, Base Height 1.63 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2.75 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (485H100)
- CLIMAX METAL PRODUCTS CC-037-025 Metric One-Piece Clamping Coupling Recessed Screw (CC-037-025)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP1.7/16MFG1)
- Moline Bearing Pillow Block Bearings