Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 2 3/16in Bore, Cast Iron
Mfr # 19321203
Zoro # G1160438
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19321203
- Zoro # G1160438
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension H | 1 1/2 in |
Dimension J | 5 in |
Dimension G | 1 7/16 in |
Dimension L | 3 5/8 in |
Dimension F | 5/8 in |
Dimension B | 9 5/8 in |
Bolt Size | 5/8 in |
Overall Width | 3.75 in |
Overall Length | 9.625 in |
Dimension C | 2 5/8 in |
Dimension M | 2 1/2 in |
Dimension D | 7 3/8 in |
Overall Height | 5 in |
Dimension A | 3 3/4 in |
Mount Hole Size | 1 7/16 in |
Bore Diameter | 2 3/16 in |
Base Height | 1.5 in |
Mount Hole Center-to-Center Length | 7 3/8 in |
Center Height | 2.5 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.63 in |
Description
Pillow Block Bearing, Base Height 1.5 in, Base Width 2.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID (FJZ01)
- FOSTER Steel Socket, 1/4\u0022x1/4\u0022FPT (H2S)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- FJC Quick Coupler, R134A High Side (6005)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- MOLINE BEARING Pillow Block Brg, 3 1/2in Bore, Duct Iron (49322308)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- Moline Bearing Pillow Block Bearings