Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 2 15/16in Bore, Cst Iron
Mfr # 19321215
Zoro # G1160550
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19321215
- Zoro # G1160550
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Dimension C | 3 in |
Dimension A | 4 1/2 in |
Overall Height | 6.312 in |
Dimension M | 3 1/8 in |
Dimension G | 1 13/16 in |
Bolt Size | 3/4 in |
Dimension D | 8 13/16 in |
Overall Length | 12 in |
Dimension B | 12 in |
Dimension L | 4 11/16 in |
Dimension J | 6 5/16 in |
Dimension F | 3/4 in |
Overall Width | 4.5 in |
Dimension H | 1 7/8 in |
Bore Diameter | 2 15/16 in |
Mounting Bolt Size | 3/4 in |
Base Height | 1.88 in |
Center Height | 3.125 in |
Mount Hole Size | 1 13/16 in |
Base Width | 3 in |
Mount Hole Center-to-Center Length | 8 51/64 in |
Description
Pillow Block Bearing, Base Height 1.88 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3.125 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP Zero Turn Mower Replacement Belt, A50LG (A50LG)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX ELEMENT (PX110 PARA-FLEX ELEMENT)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- MOLINE BEARING 5 M2000 4-BOLT PB EXP (19141500)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19321111)
- Moline Bearing Pillow Block Bearings